Star Grip Knob L Style, M10 External Thread, 0.59"L

KIPP| Zoro #: G1716617| Mfr #: K0155.4101X15

$3.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Thermoplastic
Diameter: 1.99"
Thread Size: M10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716617 Mfr #: K0155.4101X15
Material: ThermoplasticDiameter: 1.99"
Thread Size: M10Finish: Matte Black
Style: LOverall Length: 1.85"
Type: External ThreadScrew Length: 0.59"
Knob Type: Star GripItem: Star Grip Knob
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 0.59 In, Overall Length 1.85, Thread Size M10 In, Dia 1.99 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Reviews