Star Grip Knob, M10, Ext, 0.78, 1.77, 1.57, L

KIPP| Zoro #: G1577755| Mfr #: K0155.410X20

$4.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1577755 Mfr #: K0155.410X20
Finish: Matte BlackThread Size: M10
Knob Type: Star GripMaterial: Thermoplastic
Item: Star Grip KnobDiameter: 1.57"
Screw Length: 0.78"Standards: -
Overall Length: 1.77"Type: External Thread
Tap Type (In.): -Style: L
Includes: -Fits Hand Wheel Dia. (In.): -
Country of Origin (subject to change): Germany

Product Description

Star Grip Knob, External Thread, Screw Length 0.78 In, Overall Length 1.77, Thread Size M10 In, Dia 1.57 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.