Kipp
Star Grip, DIN 6336 Similar, D=M10X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.410X25
Zoro # G0516372
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 18mm
- Color Black
- Diameter 40mm
- Finish Matte
- Height 25mm
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Black K0155.4081X25
- KIPP Crank Handle, Size: 1, Reamed Hole Bore D2= 8 mm, A=80, H=85.8 Thermoplastic, Revolving K0659.3108
- KIPP Adjustable Handle, Low Profile, Size: 2, 3/8-16X25 Zinc, Black Satin, Comp: Stainless Steel K0738.2A41X25
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32X50, Die Cast Zinc Red RAL 3003, Comp: Steel K0122.0AE27X50
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20X35, Zinc, Black Satin, Comp: Steel K0737.2A21X35
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10, Die Cast Zinc Red RAL 3003, Comp: Steel K0122.31027
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 3 3/4-10X30 Steel, Painted Finish Gray Hammertone K0120.3A7X30
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 1 M12X45 Steel, Painted Finish Gray Hammertone K0120.112X45
- KIPP Ball Grips, external thread, metric K0253.0208X40
- J.W. WINCO DIN6303-M12-A-NI Knurled Nut 12NF46/A
- KIPP Star Grip, DIN 6336 Similar, D=0,312, D1= 40, Drilled Bushing, Steel, Black Plastic, Cap Red K0155.1CN6
- Kipp Hand Knobs and Wheels