Star Grip Knob, M10, Ext, 0.99, 2.56, 2.48, L

KIPP| Zoro #: G1869646| Mfr #: K0155.4102X25

$9.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1869646 Mfr #: K0155.4102X25
Finish: Matte BlackThread Size: M10
Knob Type: Star GripMaterial: Thermoplastic
Item: Star Grip KnobDiameter: 2.48"
Style: LScrew Length: 0.99"
Includes: -Standards: -
Fits Hand Wheel Dia. (In.): -Overall Length: 2.56"
Type: External ThreadTap Type (In.): -
Country of Origin (subject to change): Germany

Product Description

Star Grip Knob, External Thread, Screw Length 0.99 In, Overall Length 2.56, Thread Size M10 In, Dia 2.48 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.