Star Grip Knob, M10, Ext, 1.18, 2.44, 1.99, L

KIPP |Zoro #: G2163174|Mfr #: K0155.4101X30

$2.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2163174 Mfr #: K0155.4101X30
Finish: Matte BlackThread Size: M10
Knob Type: Star GripMaterial: Thermoplastic
Item: Star Grip KnobDiameter: 1.99"
Screw Length: 1.18"Standards: -
Overall Length: 2.44"Type: External Thread
Tap Type (In.): -Style: L
Includes: -Fits Hand Wheel Dia. (In.): -
Country of Origin (subject to change): Germany

Product Description

Star Grip Knob, External Thread, Screw Length 1.18 In, Overall Length 2.44, Thread Size M10 In, Dia 1.99 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Product Reviews

Save 15% when you sign up for Z-mail.