Star Grip Knob, M10, Ext, 1.38, 2.64, 1.99, L

KIPP| Zoro #: G1016881| Mfr #: K0155.4101X35

$8.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1016881 Mfr #: K0155.4101X35
Finish: Matte BlackThread Size: M10
Knob Type: Star GripMaterial: Thermoplastic
Item: Star Grip KnobStandards: -
Tap Type (In.): -Includes: -
Fits Hand Wheel Dia. (In.): -Diameter: 1.99"
Screw Length: 1.38"Overall Length: 2.64"
Type: External ThreadStyle: L
Country of Origin (subject to change): Germany

Product Description

Star Grip Knob, External Thread, Screw Length 1.38 In, Overall Length 2.64, Thread Size M10 In, Dia 1.99 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.