Star Grip Knob, M10, Ext, 1.38, 2.95, 2.48, L

KIPP| Zoro #: G0332351| Mfr #: K0155.4102X35

$4.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0332351 Mfr #: K0155.4102X35
Finish: Matte BlackThread Size: M10
Knob Type: Star GripMaterial: Thermoplastic
Item: Star Grip KnobTap Type (In.): -
Style: LIncludes: -
Fits Hand Wheel Dia. (In.): -Diameter: 2.48"
Screw Length: 1.38"Standards: -
Overall Length: 2.95"Type: External Thread
Country of Origin (subject to change): Germany

Product Description

Star Grip Knob, External Thread, Screw Length 1.38 In, Overall Length 2.95, Thread Size M10 In, Dia 2.48 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.