SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Star Grip Knob L Style, M10 External Thread, 2.36"L

KIPP| Zoro #: G2174812| Mfr #: K0155.410X60

$2.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticDiameter: 1.57"Thread Size: M10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174812 Mfr #: K0155.410X60
Material: ThermoplasticDiameter: 1.57"
Thread Size: M10Finish: Matte Black
Style: LOverall Length: 3.15"
Type: External ThreadScrew Length: 2.36"
Knob Type: Star GripItem: Star Grip Knob
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 2.36 In, Overall Length 3.15, Thread Size M10 In, Dia 1.57 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Reviews