SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Star Grip Knob L Style, M10 External Thread, 2.36"L

KIPP| Zoro #: G2466956| Mfr #: K0155.4102X60

$12.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: LIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466956 Mfr #: K0155.4102X60
Material: ThermoplasticStyle: L
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: Star Grip
Diameter: 2.48"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Screw Length: 2.36"Overall Length: 3.94"
Thread Size: M10Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 2.36 In, Overall Length 3.94, Thread Size M10 In, Dia 2.48 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Reviews