Star Grip Knob, M12, Ext, 0.99, 2.24, 1.99, L

KIPP| Zoro #: G0943643| Mfr #: K0155.412X25

$6.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0943643 Mfr #: K0155.412X25
Finish: Matte BlackKnob Type: Star Grip
Material: ThermoplasticItem: Star Grip Knob
Tap Type (In.): -Style: L
Includes: -Fits Hand Wheel Dia. (In.): -
Diameter: 1.99"Screw Length: 0.99"
Standards: -Overall Length: 2.24"
Type: External ThreadThread Size: M12
Country of Origin (subject to change): Germany

Product Description

Star Grip Knob, External Thread, Screw Length 0.99 In, Overall Length 2.24, Thread Size M12 In, Dia 1.99 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.