Kipp
Star Grip, DIN 6336 Similar, D=M12X30, D1= 63, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4121X30
Zoro # G0791262
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 26mm
- Color Black
- Diameter 63mm
- Finish Chrome plated
- Height 40mm
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 63, External Thread, Steel, Black Plastic, Cap Black K0155.4A51X30
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X30, Die Cast Zinc Orange RAL 2004, Comp: Steel K0122.2102X30
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X25, Die Cast Zinc Orange RAL 2004, Comp: Steel K0122.0A22X25
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 40, External Thread, Steel, Black Plastic, Cap: Gray K0155.40815X50
- KIPP Wing Grip D=M05X15 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 K0274.09056X15
- KIPP Wing Grip, Mini, D=M08X25 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 K0274.0008X25
- KIPP Adjustable Handle, Modern Design, Sz. 0, 10-32X20, Die Cast Zinc Orange RAL 2004, Comp: Steel K0122.0A12X20
- KIPP Knurled Knobs, external thread, metric K0247.02085X25
- KIPP Adjustable Handle, Size: 1 10-24, Zinc Orange RAL 2004, Comp: Stainless Steel K0123.1A02
- KIPP Thermoset ball knob, M10 threads, 36 mm diameter K0159.13510
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 5/8"L, Zinc Plated GN4C0625K4--A21
- Kipp Hand Knobs and Wheels