20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Star Grip Knob, M12, Ext, 1.38, 2.95, 2.48, L

KIPP| Zoro #: G0330154| Mfr #: K0155.4121X35

$10.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0330154 Mfr #: K0155.4121X35
Finish: Matte BlackKnob Type: Star Grip
Material: ThermoplasticItem: Star Grip Knob
Type: External ThreadThread Size: M12
Style: LDiameter: 2.48"
Screw Length: 1.38"Overall Length: 2.95"
Country of Origin (subject to change): Germany

Product Description

Star Grip Knob, External Thread, Screw Length 1.38 In, Overall Length 2.95, Thread Size M12 In, Dia 2.48 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.