BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Star Grip Knob L Style, M12 External Thread, 1.77"L

KIPP| Zoro #: G0847926| Mfr #: K0155.4121X45

$5.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Style: LMaterial: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0847926 Mfr #: K0155.4121X45
Tap Type (In.): -Style: L
Material: ThermoplasticDiameter: 2.48"
Screw Length: 1.77"Knob Type: Star Grip
Includes: -Finish: Matte Black
Fits Hand Wheel Dia. (In.): -Thread Size: M12
Item: Star Grip KnobOverall Length: 3.35"
Standards: -Type: External Thread
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 1.77 In, Overall Length 3.35, Thread Size M12 In, Dia 2.48 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Reviews