Star Grip Knob, M12, Ext, 1.99, 3.23, 1.99, L

KIPP| Zoro #: G1257532| Mfr #: K0155.412X50

$3.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1257532 Mfr #: K0155.412X50
Finish: Matte BlackKnob Type: Star Grip
Material: ThermoplasticItem: Star Grip Knob
Thread Size: M12Style: L
Standards: -Tap Type (In.): -
Includes: -Fits Hand Wheel Dia. (In.): -
Diameter: 1.99"Screw Length: 1.99"
Overall Length: 3.23"Type: External Thread
Country of Origin (subject to change): Germany

Product Description

Star Grip Knob, External Thread, Screw Length 1.99 In, Overall Length 3.23, Thread Size M12 In, Dia 1.99 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.