Shop Alternate Products
This Product is Discontinued
Kipp
Star Grip Knob L Style, M12 External Thread, 2.36"L (Discontinued)
Mfr # K0155.412X60
Zoro # G1314345
This Product is Discontinued
Key Features
- Base Dia. (In.) 22mm
- Color Black, Blue
- Diameter 50mm
- Finish Chrome plated
- Height 32mm