Star Grip Knob, K Style, M12 Internal Thread, 2.48"L

KIPP| Zoro #: G2157294| Mfr #: K0155.212

$4.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: KIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157294 Mfr #: K0155.212
Material: ThermoplasticStyle: K
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadKnob Type: Star Grip
Diameter: 2.48"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Overall Length: 1.57"Thread Size: M12
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Star Grip Knob, Internal Thread, Overall Length 1.57, Thread Size M12 In, Dia 2.48 In, Knob Type Star Grip, K Style, Thermoplastic, Matte Black

Reviews