Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Star Grip Knob L Style, M5 External Thread, 0.59"L

KIPP| Zoro #: G1936995| Mfr #: K0155.405X15

$0.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: LIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936995 Mfr #: K0155.405X15
Material: ThermoplasticStyle: L
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: Star Grip
Diameter: 0.98"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Screw Length: 0.59"Overall Length: 1.22"
Thread Size: M5Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 0.59 In, Overall Length 1.22, Thread Size M5 In, Dia 0.98 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Reviews