Star Grip Knob L Style, M5 External Thread, 0.78"L

KIPP| Zoro #: G2380856| Mfr #: K0155.405X20

$1.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Star Grip KnobOverall Length: 1.42"Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380856 Mfr #: K0155.405X20
Item: Star Grip KnobOverall Length: 1.42"
Fits Hand Wheel Dia. (In.): -Material: Thermoplastic
Finish: Matte BlackKnob Type: Star Grip
Includes: -Screw Length: 0.78"
Standards: -Type: External Thread
Thread Size: M5Style: L
Tap Type (In.): -Diameter: 0.98"
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 0.78 In, Overall Length 1.42, Thread Size M5 In, Dia 0.98 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Reviews