20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Star Grip Knob, M5, Ext, 0.99, 1.61, 0.98, L

KIPP| Zoro #: G0458071| Mfr #: K0155.405X25

$1.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0458071 Mfr #: K0155.405X25
Diameter: 0.98"Finish: Matte Black
Thread Size: M5Knob Type: Star Grip
Material: ThermoplasticItem: Star Grip Knob
Screw Length: 0.99"Standards: -
Overall Length: 1.61"Type: External Thread
Tap Type (In.): -Style: L
Includes: -Fits Hand Wheel Dia. (In.): -
Country of Origin (subject to change): Germany

Product Description

Star Grip Knob, External Thread, Screw Length 0.99 In, Overall Length 1.61, Thread Size M5 In, Dia 0.98 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.