Star Grip Knob L Style, M5 External Thread, 1.77"L

KIPP| Zoro #: G0952996| Mfr #: K0155.405X45

$3.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: LIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952996 Mfr #: K0155.405X45
Material: ThermoplasticStyle: L
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: Star Grip
Diameter: 0.98"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Screw Length: 1.77"Overall Length: 2.40"
Thread Size: M5Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 1.77 In, Overall Length 2.4, Thread Size M5 In, Dia 0.98 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Reviews