Star Grip Knob, K Style, M5 Internal Thread, 0.98"L

KIPP| Zoro #: G1467882| Mfr #: K0155.205

$1.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: KIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1467882 Mfr #: K0155.205
Material: ThermoplasticStyle: K
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadKnob Type: Star Grip
Diameter: 0.98"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Overall Length: 0.63"Thread Size: M5
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Star Grip Knob, Internal Thread, Overall Length 0.63, Thread Size M5 In, Dia 0.98 In, Knob Type Star Grip, K Style, Thermoplastic, Matte Black

Reviews