Star Grip Knob L Style, M6 External Thread, 0.59"L

KIPP| Zoro #: G2084923| Mfr #: K0155.4061X15

$1.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: LIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084923 Mfr #: K0155.4061X15
Material: ThermoplasticStyle: L
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: Star Grip
Diameter: 1.26"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Screw Length: 0.59"Overall Length: 1.38"
Thread Size: M6Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 0.59 In, Overall Length 1.38, Thread Size M6 In, Dia 1.26 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Reviews