SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Star Grip Knob L Style, M6 External Thread, 0.99"L

KIPP| Zoro #: G0449154| Mfr #: K0155.4061X25

$1.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticDiameter: 1.26"Thread Size: M6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0449154 Mfr #: K0155.4061X25
Material: ThermoplasticDiameter: 1.26"
Thread Size: M6Finish: Matte Black
Style: LOverall Length: 1.77"
Type: External ThreadScrew Length: 0.99"
Knob Type: Star GripItem: Star Grip Knob
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 0.99 In, Overall Length 1.77, Thread Size M6 In, Dia 1.26 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Reviews