Star Grip Knob L Style, M6 External Thread, 1.18"L

KIPP| Zoro #: G1595745| Mfr #: K0155.406X30

$1.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: LIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595745 Mfr #: K0155.406X30
Material: ThermoplasticStyle: L
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: Star Grip
Diameter: 0.98"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Screw Length: 1.18"Overall Length: 1.81"
Thread Size: M6Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 1.18 In, Overall Length 1.81, Thread Size M6 In, Dia 0.98 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Reviews