Star Grip Knob L Style, M6 External Thread, 1.77"L

KIPP| Zoro #: G1371693| Mfr #: K0155.406X45

$1.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Thread Size: M6Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371693 Mfr #: K0155.406X45
Tap Type (In.): -Thread Size: M6
Material: ThermoplasticOverall Length: 2.40"
Knob Type: Star GripItem: Star Grip Knob
Fits Hand Wheel Dia. (In.): -Finish: Matte Black
Includes: -Style: L
Type: External ThreadStandards: -
Diameter: 0.98"Screw Length: 1.77"
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 1.77 In, Overall Length 2.4, Thread Size M6 In, Dia 0.98 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Reviews