Star Grip Knob, M6, Ext, 2.36, 2.95, 1.26, L

KIPP| Zoro #: G0738814| Mfr #: K0155.4061X60

$1.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0738814 Mfr #: K0155.4061X60
Includes: -Standards: -
Finish: Matte BlackFits Hand Wheel Dia. (In.): -
Tap Type (In.): -Thread Size: M6
Knob Type: Star GripMaterial: Thermoplastic
Item: Star Grip KnobDiameter: 1.26"
Screw Length: 2.36"Overall Length: 2.95"
Type: External ThreadStyle: L
Country of Origin (subject to change): Germany

Product Description

Star Grip Knob, External Thread, Screw Length 2.36 In, Overall Length 2.95, Thread Size M6 In, Dia 1.26 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.