Star Grip Knob L Style, M8 External Thread, 0.59"L

KIPP| Zoro #: G0798533| Mfr #: K0155.408X15

$1.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Thread Size: M8Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0798533 Mfr #: K0155.408X15
Tap Type (In.): -Thread Size: M8
Material: ThermoplasticOverall Length: 1.38"
Knob Type: Star GripItem: Star Grip Knob
Fits Hand Wheel Dia. (In.): -Finish: Matte Black
Includes: -Style: L
Type: External ThreadStandards: -
Diameter: 1.26"Screw Length: 0.59"
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 0.59 In, Overall Length 1.38, Thread Size M8 In, Dia 1.26 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Reviews