SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Star Grip Knob L Style, M8 External Thread, 1.38"L

KIPP| Zoro #: G1360992| Mfr #: K0155.408X35

$1.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: LIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360992 Mfr #: K0155.408X35
Material: ThermoplasticStyle: L
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: Star Grip
Diameter: 1.26"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Screw Length: 1.38"Overall Length: 2.16"
Thread Size: M8Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 1.38 In, Overall Length 2.16, Thread Size M8 In, Dia 1.26 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Reviews