Kipp
Star Grip, DIN 6336 Similar, D=M08X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4081X40
Zoro # G0308393
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 18mm
- Color Black
- Diameter 40mm
- Finish Matte
- Height 25mm
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Black K0155.410X40
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X40, D1= 40, External Thread, Steel, Black Plastic, Cap Black K0155.4A31X40
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Black K0155.4A4X40
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel K0122.2086X20
- KIPP Wing Grip D=10-32X10 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 K0274.01A1X10
- KIPP Wing Grip D=1/4-20 A=50, H=24, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 K0274.01A2
- KIPP Adjustable Handle, Size: 0 10-24X15, Zinc Black Satin, Comp: Stainless Steel K0123.0A01X15
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X50, Die Cast Zinc High-Gloss Chromed, Comp: Steel K0122.5126X50
- KIPP Adjustable Handle, Size: 2 1/4-20X25, Zinc Red RAL 3003, Comp: Stainless Steel K0123.2A227X25
- KIPP Wing Grip D=M10 A=75, H=35, 6, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 K0274.0210
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32, Die Cast Zinc Black Satin, Comp: Steel K0122.0AE1
- Kipp Hand Knobs and Wheels