Star Grip Knob L Style, M8 External Thread, 1.99"L

KIPP| Zoro #: G1882447| Mfr #: K0155.4081X50

$3.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: LIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882447 Mfr #: K0155.4081X50
Material: ThermoplasticStyle: L
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: Star Grip
Diameter: 1.57"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Screw Length: 1.99"Overall Length: 2.95"
Thread Size: M8Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 1.99 In, Overall Length 2.95, Thread Size M8 In, Dia 1.57 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Reviews