Star Grip Knob, K Style, M8 Internal Thread, 1.57"L

KIPP| Zoro #: G1043201| Mfr #: K0155.208

$1.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: KIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1043201 Mfr #: K0155.208
Material: ThermoplasticStyle: K
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadKnob Type: Star Grip
Diameter: 1.57"Item: Star Grip Knob
Finish: Matte BlackOverall Length: 0.98"
Thread Size: M8Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Star Grip Knob, Internal Thread, Overall Length 0.98, Thread Size M8 In, Dia 1.57 In, Knob Type Star Grip, K Style, Thermoplastic, Matte Black

Reviews