Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Star Grip, M12 x 40 mm; 63 mm OD, blk

  • Zoro #: G0494681
  • Mfr #: K0155.4121X40
$4.47 /ea

Order in multiples of 10

  • Knob Type: Star Grip
  • Item: Star Grip,M12 x 40 mm,63 mm OD,Black
  • Style: L
See full product details
Orders over $75 ship free.

Kipp #K0155.4121X40 Specifications

  • Zoro #: G0494681
  • Mfr #: K0155.4121X40
Knob Type: Star Grip Item: Star Grip,M12 x 40 mm,63 mm OD,Black
Style: L Finish: Matte Black
Overall Length: 3.15" Diameter: 2.48"
Thread Size: M12 Material: Thermoplastic
Screw Length: 1.57" Type: External Thread
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Star Grip,M12 x 40 mm,63 mm OD,Black

Reviews of Kipp #K0155.4121X40