Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Star Grip Knob SS Insert Style, 10-32 External Thread, 0.39"L
  • Zoro #: G0277907
  • Mfr #: K0154.4A1X10
$1.93
  • Tap Type (In.): -
  • Style: K
  • Standards: -
See full product details
Orders over $50 ship free.

Kipp #K0154.4A1X10 Specifications

  • Zoro #: G0277907
  • Mfr #: K0154.4A1X10
Tap Type (In.): - Style: K
Standards: - Screw Length: 10mm
Height: 16mm Overall Length: 1.02"
Knob Type: Star Grip Item: Star Grip Knob
Material: Thermoplastic/Stainless Steel Includes: -
Fits Hand Wheel Dia. (In.): - Type: External Thread
Diameter: 25mm Finish: Natural Finish
Thread Size: 10-32 Base Dia. (In.): 12mm
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Handles and pulls come is a variety of styles and sizes as do hand knobs and wheels. Take a look at the features for Kipp Star Grip Knob. Material: Thermoplastic, Thread Size: 10-32.

Reviews of Kipp #K0154.4A1X10