Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Star Grip Knob SS Insert Style, 10-32 External Thread, 0.78"L

KIPP| Zoro #: G0474144| Mfr #: K0154.4A1X20

$1.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Thread Size: 10-32Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0474144 Mfr #: K0154.4A1X20
Tap Type (In.): -Thread Size: 10-32
Material: ThermoplasticOverall Length: 1.42"
Knob Type: Star GripItem: Star Grip Knob
Fits Hand Wheel Dia. (In.): -Finish: Matte Black
Includes: -Style: SS Insert
Type: External ThreadStandards: -
Diameter: 0.98"Screw Length: 0.78"
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 0.78 In, Overall Length 1.42, Thread Size 10-32 In, Dia 0.98 In, Knob Type Star Grip, SS Insert Style, Thermoplastic, Matte Black

Reviews