Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Star Grip Knob, Steel Collar Style, 1/2-13 Internal Thread, 2.48"L

  • Zoro #: G0543191
  • Mfr #: K0153.2A5

$8.66

  • Item: Star Grip Knob
  • Tap Type (In.): -
  • Color: Black, Blue
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kipp #K0153.2A5 Specifications

  • Zoro #: G0543191
  • Mfr #: K0153.2A5
Item: Star Grip Knob Tap Type (In.): -
Color: Black, Blue Standards: -
Fits Hand Wheel Dia. (In.): - Type: Internal Thread
Overall Length: 1.57" Knob Type: Star Grip
Style: K Includes: -
Thread Size: 1/2-13 Base Dia. (In.): 19mm
Material: Thermoplastic, Steel Finish: Chrome plated
Height: 40mm Diameter: 63mm
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Star Grip Knob, Internal Thread, Overall Length 1.57, Thread Size 1/2-13, Dia 2.48 In, Knob Type Star Grip, Steel Collar Style, Thermoplastic, Matte Black

 

  • Black thermoplastic star grip with steel bushing
  • Steel bushing with tapped blind hole
  • Blue chromate finish prevents rust

Reviews of Kipp #K0153.2A5