Star Grip Knob, SS Insert Style, 1/4-20 Internal Thread, 1.26"L

KIPP| Zoro #: G1270114| Mfr #: K0154.2A2

$2.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: SS InsertIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1270114 Mfr #: K0154.2A2
Material: ThermoplasticStyle: SS Insert
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadKnob Type: Star Grip
Diameter: 1.26"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Overall Length: 0.79"Thread Size: 1/4-20
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Star Grip Knob, Internal Thread, Overall Length 0.79, Thread Size 1/4-20 In, Dia 1.26 In, Knob Type Star Grip, SS Insert Style, Thermoplastic, Matte Black

Reviews