BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Star Grip Knob, Steel Collar Style, 1/4-20 Internal Thread, 1.57"L

KIPP| Zoro #: G1148287| Mfr #: K0153.2A21

$4.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Knob Type: Star GripTap Type (In.): -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148287 Mfr #: K0153.2A21
Knob Type: Star GripTap Type (In.): -
Fits Hand Wheel Dia. (In.): -Style: Steel Collar
Finish: Matte BlackItem: Star Grip Knob
Includes: -Standards: -
Type: Internal ThreadThread Size: 1/4-20
Overall Length: 0.98"Material: Thermoplastic
Diameter: 1.57"Country of Origin (subject to change): Germany

Description

Star Grip Knob, Internal Thread, Overall Length 0.98, Thread Size 1/4-20 In, Dia 1.57 In, Knob Type Star Grip, Steel Collar Style, Thermoplastic, Matte Black

Reviews