Star Grip Knob SS Insert Style, 3/8-16 External Thread, 1.57"L

KIPP| Zoro #: G1622485| Mfr #: K0154.4A4X40

$5.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: SS InsertIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622485 Mfr #: K0154.4A4X40
Material: ThermoplasticStyle: SS Insert
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: Star Grip
Diameter: 1.99"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Screw Length: 1.57"Overall Length: 2.83"
Thread Size: 3/8-16Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 1.57 In, Overall Length 2.83, Thread Size 3/8-16 In, Dia 1.99 In, Knob Type Star Grip, SS Insert Style, Thermoplastic, Matte Black

Reviews