Star Grip Knob, Steel Collar Style, 3/8-16 Internal Thread, 2.48"L

KIPP| Zoro #: G1493012| Mfr #: K0153.2A41

$6.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: Steel CollarIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493012 Mfr #: K0153.2A41
Material: ThermoplasticStyle: Steel Collar
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadKnob Type: Star Grip
Diameter: 2.48"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Overall Length: 1.57"Thread Size: 3/8-16
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Star Grip Knob, Internal Thread, Overall Length 1.57, Thread Size 3/8-16 In, Dia 2.48 In, Knob Type Star Grip, Steel Collar Style, Thermoplastic, Matte Black

Reviews