SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Star Grip Knob SS Insert Style, 5/16-18 External Thread, 0.78"L

KIPP| Zoro #: G1714885| Mfr #: K0154.4A3X20

$3.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: SS InsertIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1714885 Mfr #: K0154.4A3X20
Material: ThermoplasticStyle: SS Insert
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: Star Grip
Diameter: 1.57"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Screw Length: 0.78"Overall Length: 1.77"
Thread Size: 5/16-18Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 0.78 In, Overall Length 1.77, Thread Size 5/16-18 In, Dia 1.57 In, Knob Type Star Grip, SS Insert Style, Thermoplastic, Matte Black

Reviews