PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Star Grip Knob, SS Insert Style, 5/16-18 Internal Thread, 1.57"L

KIPP| Zoro #: G0844286| Mfr #: K0154.2A3

$3.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: SS InsertIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844286 Mfr #: K0154.2A3
Material: ThermoplasticStyle: SS Insert
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadKnob Type: Star Grip
Diameter: 1.57"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Overall Length: 0.98"Thread Size: 5/16-18
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Star Grip Knob, Internal Thread, Overall Length 0.98, Thread Size 5/16-18 In, Dia 1.57 In, Knob Type Star Grip, SS Insert Style, Thermoplastic, Matte Black

Reviews