Star Grip Knob, Steel Collar Style, 5/16-18 Internal Thread, 1.99"L

KIPP| Zoro #: G0588892| Mfr #: K0153.2A31

$4.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Thread Size: 5/16-18Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588892 Mfr #: K0153.2A31
Tap Type (In.): -Thread Size: 5/16-18
Material: ThermoplasticOverall Length: 1.26"
Knob Type: Star GripItem: Star Grip Knob
Fits Hand Wheel Dia. (In.): -Finish: Matte Black
Includes: -Style: Steel Collar
Type: Internal ThreadStandards: -
Diameter: 1.99"Country of Origin (subject to change): Germany

Description

Star Grip Knob, Internal Thread, Overall Length 1.26, Thread Size 5/16-18 In, Dia 1.99 In, Knob Type Star Grip, Steel Collar Style, Thermoplastic, Matte Black

Reviews