Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Star Grip Knob, Steel Collar Style, 5/8-11 Internal Thread, 2.48"L

KIPP| Zoro #: G0649826| Mfr #: K0153.2A6

$9.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: Steel CollarIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649826 Mfr #: K0153.2A6
Material: ThermoplasticStyle: Steel Collar
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadKnob Type: Star Grip
Diameter: 2.48"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Overall Length: 1.57"Thread Size: 5/8-11
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Star Grip Knob, Internal Thread, Overall Length 1.57, Thread Size 5/8-11 In, Dia 2.48 In, Knob Type Star Grip, Steel Collar Style, Thermoplastic, Matte Black

Reviews