Star Knob, M10, Ext, 1.99, 3.23, SS Insert

KIPP| Zoro #: G2144161| Mfr #: K0154.410X50

$5.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2144161 Mfr #: K0154.410X50
Finish: Matte BlackThread Size: M10
Knob Type: Star GripMaterial: Thermoplastic
Item: Star Grip KnobDiameter: 1.99"
Style: SS InsertScrew Length: 1.99"
Includes: -Standards: -
Fits Hand Wheel Dia. (In.): -Overall Length: 3.23"
Type: External ThreadTap Type (In.): -
Country of Origin (subject to change): Germany

Product Description

Star Grip Knob, External Thread, Screw Length 1.99 In, Overall Length 3.23, Thread Size M10 In, Dia 1.99 In, Knob Type Star Grip, SS Insert Style, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.