Kipp
Star Grip, Similar To DIN 6336, D=M10X60, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic
Mfr # K0154.410X60
Zoro # G1794134
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 22mm
- Color Black
- Diameter 50mm
- Finish Matte
- Height 32mm
Explore More Products
- KIPP Knurled Knob, Thermoplastic, Black, D= 3/8-16X20, D1= 34, H= 36, Comp: Stainless Steel, Cap: Black K0247.03A4X20
- KIPP Knurled Nut, D=M06, D1=20, H=15, Thermoplastic Black Ral7021, Comp:Stainless Steel Bright K1472.20062
- KIPP Adjustable Handle, Modern Design, Sz. 0, 10-32X25, Die Cast Zinc Black Satin, Comp: Steel K0122.0A11X25
- KIPP Adjustable Handle, Size: 5 M16X30 Zinc, Black Satin, Comp: Steel K0116.5161X30
- KIPP Ball Knobs, stainless steel or aluminum, DIN 319, Style C, metric K0650.116042
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32, Die Cast Zinc Black Satin, Comp: Steel K0122.0AE1
- KIPP Wing Grip Antibacterial D=M06X20 A=50, H=24, Form:L, Plastic Gray Ral7015, Comp:Stainless 1.4305 K0274.120106144X20
- KIPP Wing Grip H=8, A=30 Thermoplastic, Gray, With Hexagon Socket, For=M06 K0681.0605
- KIPP Ball Grips, external thread, metric K0253.1066X30
- KIPP Adjustable Handle, Size: 4 1/2-13X70 Zinc, Silver Metallic, Comp: Steel K0116.4A53X70
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X25, Zinc, Orange RAL 2004, Comp: Steel K0737.2062X25
- Kipp Hand Knobs and Wheels