SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Star Grip Knob, Steel Collar Style, M10 Internal Thread, 1.99"L

KIPP| Zoro #: G0628521| Mfr #: K0153.210

$5.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: Steel CollarIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0628521 Mfr #: K0153.210
Material: ThermoplasticStyle: Steel Collar
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadKnob Type: Star Grip
Diameter: 1.99"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Overall Length: 1.26"Thread Size: M10
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Star Grip Knob, Internal Thread, Overall Length 1.26, Thread Size M10 In, Dia 1.99 In, Knob Type Star Grip, Steel Collar Style, Thermoplastic, Matte Black

Reviews