SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Star Grip Knob, Steel Collar Style, M10 Internal Thread, 2.48"L

KIPP| Zoro #: G1347683| Mfr #: K0153.2101

$6.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Star Grip KnobOverall Length: 1.57"Tap Type (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1347683 Mfr #: K0153.2101
Item: Star Grip KnobOverall Length: 1.57"
Tap Type (In.): -Fits Hand Wheel Dia. (In.): -
Material: ThermoplasticFinish: Matte Black
Knob Type: Star GripIncludes: -
Standards: -Type: Internal Thread
Thread Size: M10Style: Steel Collar
Diameter: 2.48"Country of Origin (subject to change): Germany

Description

Star Grip Knob, Internal Thread, Overall Length 1.57, Thread Size M10 In, Dia 2.48 In, Knob Type Star Grip, Steel Collar Style, Thermoplastic, Matte Black

Reviews