Kipp
Star Grip, Similar To DIN 6336, D=M05, D1= 25 H=16, Internal Thread, Cap and Grip: Black Plastic
Mfr # K0154.205
Zoro # G1952693
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 12mm
- Color Gray
- Diameter 25mm
- Finish Natural Finish
- Height 16mm
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=10-32, D1= 25 H=16, Internal Thread, Cap and Grip: Black Plastic K0154.2A1
- KIPP Adjustable Handle, Size: 3 M08X45 Zinc, Silver Metallic, Comp: Steel K0116.3083X45
- KIPP Adjustable Handle, 1/2"-13, Zinc K0116.4A51X25
- KIPP Adjustable Handle, Size: 0 10-24, Zinc Red RAL 3003, Comp: Stainless Steel K0123.0A027
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M12, D1= 63, H=42, Stainless Steel Polished K0150.563122
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X60, Die Cast Zinc Orange RAL 2004, Comp: Steel K0122.5A62X60
- KIPP Adjustable Handle With Protective Cap, Size:3 5/16-18X60, Zinc Orange RAL2004, Comp: Stainless Steel K0123.93A32X60
- KIPP Palm Grip Flat D=M08X35 D1=76, 2 H=33, 3, Form:L, Thermoplastic, Comp:Steel K0278.7608X35
- KIPP Star Grip, DIN 6336 Similar, D=6, D1= 32, Drilled Bushing, Steel, Black Plastic, Cap: Yellow K0155.1067
- DAVIES Fluted Knob, 10-24 Thread Size, 0.68"L, Blind Tap, Nylon 6/6 2855-A
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 1-3/8" Dia., Plastic GNH5-HEX5S2----
- Kipp Knobs