BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Star Grip Knob, Steel Collar Style, M5 Internal Thread, 0.98"L

KIPP| Zoro #: G2181216| Mfr #: K0153.205

$1.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Style: Steel CollarMaterial: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2181216 Mfr #: K0153.205
Tap Type (In.): -Style: Steel Collar
Material: ThermoplasticDiameter: 0.98"
Knob Type: Star GripIncludes: -
Finish: Matte BlackFits Hand Wheel Dia. (In.): -
Thread Size: M5Item: Star Grip Knob
Overall Length: 0.63"Standards: -
Type: Internal ThreadCountry of Origin (subject to change): China

Description

Star Grip Knob, Internal Thread, Overall Length 0.63, Thread Size M5 In, Dia 0.98 In, Knob Type Star Grip, Steel Collar Style, Thermoplastic, Matte Black

Reviews