SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Star Grip Knob SS Insert Style, M6 External Thread, 1.18"L

KIPP| Zoro #: G1589831| Mfr #: K0154.406X30

$2.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: SS InsertIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589831 Mfr #: K0154.406X30
Material: ThermoplasticStyle: SS Insert
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadStandards: -
Knob Type: Star GripDiameter: 1.26"
Item: Star Grip KnobFinish: Matte Black
Screw Length: 1.18"Overall Length: 1.99"
Thread Size: M6Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 1.18 In, Overall Length 1.99, Thread Size M6 In, Dia 1.26 In, Knob Type Star Grip, SS Insert Style, Thermoplastic, Matte Black

Reviews